Progress PP357410EB "Eclipse" Up Light Pendant
| Item: | PP357410EB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $367.38
Details and Dimensions
| Height | 17" |
| Width | 19-3/8" |
| Overall Height | 56" |
| Number of Bulbs | 3 |
| Bulb Type | Compact Fluorescent 4 pin |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Chain Length | 72" |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 13 lbs |
| Product Specifications |


