X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP356910 "Eclipse" Semi Flush Mount Ceiling Light

Item: PP356910
Finish: Polished Brass
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 13-1/4"
Width 19-3/8"
Diameter 19-3/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin White
Shade Material Glass
Weight 7 lbs