Progress PP356710 "Eclipse" Semi Flush Mount Ceiling Light
| Item: | PP356710 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $167.58 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 10-5/8" |
| Width | 15-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Weight | 6 lbs |
| Product Specifications |


