X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP356310 "Eclipse" Flush Mount Ceiling Light

Item: PP356310
Finish: Polished Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/2"
Width 19-3/8"
Diameter 19-3/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Satin White
Shade Material Glass
Weight 9 lbs