X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP356110 "Eclipse" Flush Mount Ceiling Light

Item: PP356110
Finish: Polished Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-5/8"
Width 15-1/4"
Diameter 15-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Satin White
Shade Material Glass
Weight 7 lbs