Progress PP354342 "Savannah" Entrance / Foyer Pendant
| Item: | PP354342 |
| Finish: | Seabrook |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $386.28 (Pricing is for Seabrook)
Details and Dimensions
| Height | 38" |
| Width | 17'' Diameter |
| Overall Height | 160" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Antique Alabaster |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 23 lbs |
| Product Specifications |


