X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP354386 "Savannah" Entrance / Foyer Pendant

Item: PP354386
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 38"
Width 17'' Diameter
Overall Height 160"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Antique Alabaster
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Weight 23 lbs