X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP354242 "Savannah" Up Light Pendant

Item: PP354242
Finish: Seabrook
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 27-1/4"
Width 17"
Overall Height 101"
Canopy Size 6''
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Antique Alabaster
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 15 lbs