X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP354286 "Savannah" Up Light Pendant

Item: PP354286
Finish: Burnished Chestnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $427.80

Price: $256.68 (Pricing is for Burnished Chestnut)



Details and Dimensions

Height 27-1/4"
Width 17"
Overall Height 101"
Canopy Size 6''
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Antique Alabaster
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 15 lbs