Progress PP354142 "Savannah" Semi Flush Mount Ceiling Light
| Item: | PP354142 |
| Finish: | Seabrook |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $109.08 (Pricing is for Seabrook)
Details and Dimensions
| Height | 13-1/4" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Antique Alabaster |
| Shade Material | Glass |
| Weight | 8 lbs |
| Product Specifications |


