X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP354186 "Savannah" Semi Flush Mount Ceiling Light

Item: PP354186
Finish: Burnished Chestnut
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 13-1/4"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Antique Alabaster
Shade Material Glass
Weight 8 lbs