Progress PP353277 "Kensington" Entrance / Foyer Pendant
| Item: | PP353277 |
| Finish: | Forged Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $262.17 (Pricing is for Forged Bronze)
Details and Dimensions
| Height | 28-1/4" |
| Width | 21-7/8" |
| Overall Height | 103" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Frosted Caramel Swirl |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 18 lbs |


