X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP353209 "Kensington" Up Light Pendant

Item: PP353209
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $495.60

Price: $297.36 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 28-1/4"
Width 21-7/8"
Overall Height 103"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Frosted Caramel Swirl
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 18 lbs