Progress PP352588 "Riverside" Semi Flush Mount Ceiling Light
| Item: | PP352588 |
| Finish: | Heirloom |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $141.93
Details and Dimensions
| Height | 9-3/8" |
| Width | 14" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched Light Topaz Wave |
| Shade Material | Glass |
| Weight | 12 lbs |
| Product Specifications |


