Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP352460 "Round Glass" Flush Mount Ceiling Light

Item: PP352460
Finish: White
Online Availability: Please call for availability.

Details and Dimensions

Height 5"
Width 8-1/4"
Diameter 8-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Satin Opal
Shade Material Glass
Weight 3 lbs