X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP351630 "Snap-In Fitter" Flush Mount Ceiling Light

Item: PP351630
Finish: White
Online Availability: Available for immediate shipment

List Price: $36.75

Price: $22.05



Details and Dimensions

Height 4-3/4"
Width 6-3/4"
Diameter 6-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White
Shade Material Glass
Weight 2 lbs