X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP351346 "Arts & Crafts" Flush Mount Ceiling Light

Item: PP351346
Finish: Weathered Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 4-5/8"
Width 10"
Diameter 10"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Light Honey Art
Shade Material Glass
Weight 7 lbs