X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP347615 "Trinity" Flush Mount Ceiling Light

Item: PP347615
Finish: Polished Chrome
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 7-1/2"
Width 15"
Diameter 15"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Etched
Shade Material Glass
Suitable Installation Dry
Weight 14 lbs