Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP347409EBWB "Trinity" Up Light Pendant

Item: PP347409EBWB
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $344.70

Price: $206.82 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 24"
Width 18"
Overall Height 99"
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 14 lbs
Energy Efficient Yes