X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP347409 "Trinity" Up Light Pendant

Item: PP347409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $300.15

Price: $180.09 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 24"
Width 18"
Overall Height 99"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 14 lbs