Progress PP347309EBWB "Trinity" Up Light Pendant

Item: PP347309EBWB
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $146.79 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 17-1/2"
Width 16"
Overall Height 93"
Number of Bulbs 2
Bulb Type CFL GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 7 lbs
Energy Efficient Yes