Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP347320EBWB "Trinity" Up Light Pendant

Item: PP347320EBWB
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 17-1/2"
Width 16"
Overall Height 93"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 7 lbs
Energy Efficient Yes