Progress PP347309 "Trinity" Up Light Pendant
| Item: | PP347309 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $140.94 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 17-1/2" |
| Width | 16" |
| Overall Height | 93" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 13 lbs |
| Features | • Can be used as a Semi Flush Mount Fixture or Pendant. |
| Product Specifications |


