X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP346809EBWB "Avalon" Up Light Pendant

Item: PP346809EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $407.70

Price: $244.62



Details and Dimensions

Height 15"
Width 13-3/4"
Overall Height 54"
Canopy Size 5''
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type 4 Pin
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Swirled Alabaster
Shade Material Glass
Chain Length 72"
Wire Length 72"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 6 lbs