Progress PP346733 "Avalon" Up Light Pendant
| Item: | PP346733 |
| Finish: | Cobblestone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $140.76 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 15" |
| Width | 13-1/8" |
| Overall Height | 54" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Swirled Alabaster |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 9 lbs |
| Features | • Can be used as a Semi Flush Mount Fixture or Pendant. |
| Product Specifications |


