X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP346409 "Kensington" Entrance / Foyer Pendant

Item: PP346409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 29"
Width 18"
Overall Height 104"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Frosted Caramel Swirl
Chain Length 72"
Suitable Installation Dry
Weight 15 lbs