Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP346209
Progress PP346209 "New Bedford" Semi Flush Mount Ceiling Light
| Item: | PP346209 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $37.17 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 11" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Seeded |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 2 lbs |


