Progress PP344077 "Cantata" Semi Flush Mount Ceiling Light
| Item: | PP344077 |
| Finish: | Forged Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $135.99
Details and Dimensions
| Height | 10" |
| Width | 15-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Seeded Topaz |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 11 lbs |
| Product Specifications |


