Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP343877
Progress PP343877 "Eden" Flush Mount Ceiling Light
| Item: | PP343877 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $103.32
Details and Dimensions
| Height | 7-3/8" |
| Width | 13-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Amber Linen Textured |
| Suitable Installation | Dry |
| Weight | 8 lbs |
| Product Specifications |


