Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP342809 "Etched Glass" Flush Mount Ceiling Light

Item: PP342809
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 5-1/2"
Width 11"
Diameter 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Etched
Shade Material Glass
Suitable Installation Dry
Weight 4 lbs