Progress PP341584 "Timberbrook" Semi Flush Mount Ceiling Light
| Item: | PP341584 |
| Finish: | Espresso |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 9-1/4" |
| Width | 15-7/8" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Frosted Nutmeg |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 14 lbs |
| Product Specifications |


