Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP340830 "Fitter" Flush Mount Ceiling Light

Item: PP340830
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $30.60

Price: $18.36 (Pricing is for White)

Details and Dimensions

Height 4-3/8"
Width 7-1/2"
Diameter 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White
Shade Material Glass
Suitable Installation Dry
Weight 4 lbs