X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP340510 "Prismatic Glass" Flush Mount Ceiling Light

Item: PP340510
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 4-3/4"
Width 7-1/2"
Diameter 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Prismatic
Shade Material Glass
Suitable Installation Dry
Weight 6 lbs