Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Progress
>
PP339215
Progress PP339215 "Essence" 4 or more Bulb Bathroom Light
| Item: | PP339215 |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 9" |
| Width | 31" |
| Extension From Wall | 7-3/4" |
| Height From Center Of Wall Opening | 4-1/8" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched White Opal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 10 lbs |
| Energy Efficient | No |


