Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP337510 "Opal Glass" 3 Bulb Bathroom Light

Item: PP337510
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $117.60

Price: $70.56 (Pricing is for Polished Brass)

Details and Dimensions

Height 8-1/4"
Width 16"
Extension From Wall 9"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs