X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP337410 "Opal Glass" 2 Bulb Bathroom Light

Item: PP337410
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-1/4"
Width 14"
Extension From Wall 6-1/4"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type White Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 3 lbs
Energy Efficient No