Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP336933 "Bedford" 3 Bulb Bathroom Light

Item: PP336933
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8-1/4"
Width 16"
Extension From Wall 9-1/8"
Height From Center Of Wall Opening 3"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Etched Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs