Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP336909 "Bedford" 3 Bulb Bathroom Light

Item: PP336909
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-1/4"
Width 16"
Extension From Wall 9-1/8"
Height From Center Of Wall Opening 3"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Etched Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs