X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP336809 "Bedford" 2 Bulb Bathroom Light

Item: PP336809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $121.50

Price: $72.90 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 8-1/2"
Width 14-3/8"
Extension From Wall 6-1/4"
Height From Center Of Wall Opening 3-1/8"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs
Energy Efficient No