X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP336733 "Bedford" 1 Bulb Wall Sconce

Item: PP336733
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 8-7/8"
Width 5-1/4"
Extension From Wall 7-1/4"
Backplate Dimension 6'' x 4-3/16''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Alabaster
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 2 lbs