X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP336409 "Bratenahl" Semi Flush Mount Ceiling Light

Item: PP336409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $261.60

Price: $156.96 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-3/4"
Width 12-5/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Dry
Weight 11 lbs