Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP336320
Progress PP336320 "Wisten" Multi Bulb Wall Sconce
| Item: | PP336320 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $79.20 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 7-15/16" |
| Width | 29-3/8" |
| Number of Bulbs | 3 |
| Bulb Type | GU-24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 54 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Weight | 3 lbs |


