X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP336120 "Wisten" Flush Mount Ceiling Light

Item: PP336120
Finish: Antique Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 19-7/16"
Width 19-7/16"
Diameter 19-7/16"
Length 19-7/16"
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 54 W
Eco-Friendly Energy Efficient
Suitable Installation Dry
Voltage 120V
Features Directional
Additional Information Can Be Mounted On Ceiling Or Wall