Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP335920
Progress PP335920 "Wisten" 1 Bulb Wall Sconce
| Item: | PP335920 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $30.60 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 6-7/16" |
| Width | 5-5/16" |
| Number of Bulbs | 1 |
| Bulb Type | GU-24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Weight | 1 lb |


