X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP334630 "Snap-In Fitter" Flush Mount Ceiling Light

Item: PP334630
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/2"
Width 4-1/2"
Diameter 4-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear & White
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs