X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP333715 "Fluted Glass" 2 Bulb Bathroom Light

Item: PP333715
Finish: Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 8-3/4"
Width 12-1/2"
Extension From Wall 8-1/4"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear Fluted
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 5 lbs