X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP333615 "Fluted Glass" 1 Bulb Wall Sconce

Item: PP333615
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $68.40

Price: $41.04 (Pricing is for Chrome)



Details and Dimensions

Height 10-1/8"
Width 5-1/4"
Extension From Wall 8-1/8"
Backplate Dimension 6'' x 4-1/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear Fluted
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 2 lbs