X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP333209WB "Directionals" Multi Bulb Wall Sconce

Item: PP333209WB
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-7/8"
Width 23"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type MR16
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Shade Material Glass
Voltage 120V
Weight 2 lbs
Features Can Be Ceiling Or Wall Mounted