Progress PP332809WB "Directionals" 1 Bulb Wall Sconce
| Item: | PP332809WB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $32.40
Details and Dimensions
| Height | 6-7/8" |
| Width | 6-3/16" |
| Number of Bulbs | 1 |
| Bulb Type | MR-16 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 1 lb |
| Features | • Can Be Ceiling Or Wall Mounted |


