X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP332615 "Victorian" Flush Mount Ceiling Light

Item: PP332615
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $234.30

Price: $140.58 (Pricing is for Chrome)



Details and Dimensions

Height 7"
Width 16"
Diameter 16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White Opal
Shade Material Glass
Suitable Installation Dry
Weight 20 lbs